text.skipToContent text.skipToNavigation

Bahco Short Measuring Tapes with ABS Grip Compact Class-II


Blade width 13 mm and 16 mm.Push button to lock blade.Class II accuracy according to MID directive.Slim tape.Blade tip including hole to measure from a nail position.ABS plastic case, highly resistant to impacts.Built in blade stopper.Removable belt clip to make thinner and more comfortable.Blade impacts are absorbed by plastic piece underneath.Hook with hole for grip nail head or attach a rope

Article number 9D300204
Tape width (mm)
Length (mm)
Weight 180
Digital indication No
Magnetic No
Packed per 1

Specifications

Tape width (mm) 16
Length (mm) 5
Weight 180
Digital indication No
Magnetic No
Metric graduation Yes
Imperial graduation No
Power return No
With brake No
Brand Bahco
Commodity code

Description

Blade width 13 mm and 16 mm.Push button to lock blade.Class II accuracy according to MID directive.Slim tape.Blade tip including hole to measure from a nail position.ABS plastic case, highly resistant to impacts.Built in blade stopper.Removable belt clip to make thinner and more comfortable.Blade impacts are absorbed by plastic piece underneath.Hook with hole for grip nail head or attach a rope

Article numbers

Article number 9D300204
EAN 7314150321339
UBB 500696902179
UNSPSC 27110000
Manufacturer article nr  MTC-5-16
Do not close this page. This message will disappear, when the page is fully loaded.