text.skipToContent text.skipToNavigation

Klingspor HF 100 F Carbide Burr Round Nose Tree 20mm 8mm Dia 6mm Shank Cut-6 65mm


Properties: Semi-circular burr - Designation in accordance with DIN 8032: RBF Advantages: Well suited for working on moulded parts

Referência 2H963861
Head form Round nose tree
Total length (mm) 65
Shaft diameter (mm) 6
Working length (mm) 20
Toothing Other
Embalado por 1

Especificações

Head form Round nose tree
Total length (mm) 65
Shaft diameter (mm) 6
Working length (mm) 20
Toothing Other
Cutting material HM
With shaft Yes
Diameter cutter (mm) 8
Head form according to DIN 8032 RBF
Brand Klingspor
Weight per piece (g) 19
Commodity code
Model HF 100 F
Type Carbide Burr

Descrição

Properties: Semi-circular burr - Designation in accordance with DIN 8032: RBF Advantages: Well suited for working on moulded parts

Números do artigo

Referência 2H963861
EAN 4014855128457
UBB 500513227206
UNSPSC 23251706
Artigo do fabricante nr 295978
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.