text.skipToContent text.skipToNavigation

Bahco Ratchet Wrenches with Safety Ring and Dee Shackle


32 teeth gear with easily reversible lever for right/left ratcheting direction change. 13º action for fast fastening in restricted working areas.Dynamic-Drive™ bi-hex profiles for higher efficiency and optimal grip.Conical handle for holes aligning.Suitable for working at height.Permanent stainless steel ring or heavy duty shackle maintain user ergonomics and full functionality.Colour plate with maximum weight for a right matching with the lanyard.According to DROPS best practices

Article number 6Q191235
Surface protection Untreated
Weight 410
Wrench width (mm) 22
Length (m) 310
Head width (mm) 39
Packed per 1

Specifications

Surface protection Untreated
Weight 410
Wrench width (mm) 22
Length (m) 310
Head width (mm) 39
Ring model Hexagon
With insert ring Yes
Head height (mm) 50
Brand Bahco
Weight per piece (g) 1453
Commodity code
Model TAHSC2RM

Description

32 teeth gear with easily reversible lever for right/left ratcheting direction change. 13º action for fast fastening in restricted working areas.Dynamic-Drive™ bi-hex profiles for higher efficiency and optimal grip.Conical handle for holes aligning.Suitable for working at height.Permanent stainless steel ring or heavy duty shackle maintain user ergonomics and full functionality.Colour plate with maximum weight for a right matching with the lanyard.According to DROPS best practices

Article numbers

Article number 6Q191235
EAN 7314150339761
UBB 500696961563
UNSPSC 27110000
Manufacturer article nr  TAHSC2RM-19-22
Do not close this page. This message will disappear, when the page is fully loaded.