text.skipToContent text.skipToNavigation

Bahco HSS-G Drill Bits for Metal


Size 1 mm up to 4 mm, two drills in each tube.Top angle of 130° with self-centring split-point tip for quick cutting and perfect centring.Speed Point, no need to pre-punch or pilot drill up to 10mm diameter.Drill bits have a cylindrical shank and designed for use in drill stands and drill drivers.High-speed steel (HSS) drill for drilling in bronze, brass, carbon steel, cast iron, alloy steel and stainless steel.Manufactured to DIN 338 N

Article number 1E487278
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 8
Holding system Cylindrical plug-in axle
Cutting length (mm) 75
Packed per 1

Specifications

Total length (mm) 117
Diameter drill (mm) 8
Shaft diameter (mm) 8
Holding system Cylindrical plug-in axle
Cutting length (mm) 75
Suitable for stainless steel Yes
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron Yes
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Plug-in axle with flat end No
Tip angle (°) 130
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
Brand Bahco
Weight per piece (g) 40.9
Commodity code
Type Drill Bit

Description

Size 1 mm up to 4 mm, two drills in each tube.Top angle of 130° with self-centring split-point tip for quick cutting and perfect centring.Speed Point, no need to pre-punch or pilot drill up to 10mm diameter.Drill bits have a cylindrical shank and designed for use in drill stands and drill drivers.High-speed steel (HSS) drill for drilling in bronze, brass, carbon steel, cast iron, alloy steel and stainless steel.Manufactured to DIN 338 N

Article numbers

Article number 1E487278
EAN 7314150372003
UBB 500702501833
UNSPSC 31390000
Manufacturer article nr  4413-8.00
Do not close this page. This message will disappear, when the page is fully loaded.