text.skipToContent text.skipToNavigation

Bahco Grease Pumps with Quick Link


Develops 413 bar maximum pressure.Capacity: BOD5400 for 400 g cartridges and BOD5450 for 450 g cartridges.Features an air bleeder valve with fixed extension and coupler.Steel head resistant construction.Durable powder coated finish.Ergonomic steel lever handle with rubber handle for better grip.Barrel with non-slippery surface.With grease loading fitting.Suitable for working at height.Permanently fixed stainless steel quick link, maintains user ergonomics and full functionality.Coloured tags with maximum weight for proper match with lanyard

Article number 1U626431
Max. operation pressure (bar) 413
Brand Bahco
Weight per piece (g) 80
Commodity code
Packed per 1

Specifications

Max. operation pressure (bar) 413
Brand Bahco
Weight per piece (g) 80
Commodity code

Description

Develops 413 bar maximum pressure.Capacity: BOD5400 for 400 g cartridges and BOD5450 for 450 g cartridges.Features an air bleeder valve with fixed extension and coupler.Steel head resistant construction.Durable powder coated finish.Ergonomic steel lever handle with rubber handle for better grip.Barrel with non-slippery surface.With grease loading fitting.Suitable for working at height.Permanently fixed stainless steel quick link, maintains user ergonomics and full functionality.Coloured tags with maximum weight for proper match with lanyard

Article numbers

Article number 1U626431
EAN 7314150339457
UBB 500696960730
UNSPSC 27110000
Manufacturer article nr  TAHBOD5400
Do not close this page. This message will disappear, when the page is fully loaded.