text.skipToContent text.skipToNavigation

Bahco 40" Classic C85 Top Chests with 4 Drawers


XXL Top Chest with 4 drawers for C75 trolleys.Adds extra storage capacity.Safe and smart Lock&Go system prevents the drawers from opening when the tool trolley moves.Double-walled reinforced frame with extra welding points.Anti-theft round locking system.Scratchproof powder coating.Available in different colours.Add a variety of accessories to the side panels

Article number 0Q479716
Width 1016
Height 417
Depth 500
Lockable Yes
Material Other
Packed per 1

Specifications

Width 1016
Height 417
Depth 500
Lockable Yes
Material Other
Number of drawers 4
With rear wall No
Brand Bahco
Weight per piece (g) 168
Commodity code

Description

XXL Top Chest with 4 drawers for C75 trolleys.Adds extra storage capacity.Safe and smart Lock&Go system prevents the drawers from opening when the tool trolley moves.Double-walled reinforced frame with extra welding points.Anti-theft round locking system.Scratchproof powder coating.Available in different colours.Add a variety of accessories to the side panels

Article numbers

Article number 0Q479716
EAN 7314150350360
UBB 500697013034
UNSPSC 27110000
Manufacturer article nr  1485KXL4BLUE
Do not close this page. This message will disappear, when the page is fully loaded.