text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Bahco 40" Classic C75 Tool Trolleys with 7 Drawers


7 drawer extra large capacity trolley.Lock & Go! latching system prevents drawers from opening when the trolley is being moved.Fully opening 30kg capacity drawers equipped with ball-bearing sliders for smooth opening.Inside and outside of the case and drawers have a scratch-proof and anti-rust powder coating.Double walled case : if the outside wall is damaged in a collision, the double walled case ensures that the drawers will always open.Solid steel construction : the double walled case is strengthened with strategicaly positioned welding points.Anti-slip rubber worktop.A solid handle that can be fixed in both side of the trolley.Strong and secure round locking system protects the trolley against theft.Noiseless rubber wheels 150x50 mm with 2 brakes ensure maximum stability : 2 fixed and 2 swivel with brake.Available in different colours.Add a variety of accessories to the side panels

Article number 1G255570
Width 1100
Height 986
Depth 501
Surface protection Other
Material Steel
Packed per 1

Specifications

Width 1100
Height 986
Depth 501
Surface protection Other
Material Steel
Type of tyres Full rubber
Material worktop Other
Number of drawers 7
With brake Yes
With drawers Yes
Brand Bahco
Commodity code

Description

7 drawer extra large capacity trolley.Lock & Go! latching system prevents drawers from opening when the trolley is being moved.Fully opening 30kg capacity drawers equipped with ball-bearing sliders for smooth opening.Inside and outside of the case and drawers have a scratch-proof and anti-rust powder coating.Double walled case : if the outside wall is damaged in a collision, the double walled case ensures that the drawers will always open.Solid steel construction : the double walled case is strengthened with strategicaly positioned welding points.Anti-slip rubber worktop.A solid handle that can be fixed in both side of the trolley.Strong and secure round locking system protects the trolley against theft.Noiseless rubber wheels 150x50 mm with 2 brakes ensure maximum stability : 2 fixed and 2 swivel with brake.Available in different colours.Add a variety of accessories to the side panels

Article numbers

Article number 1G255570
EAN 7314150350179
UBB 500696995314
UNSPSC 27110000
Manufacturer article nr  1475KXL7BLUE
Do not close this page. This message will disappear, when the page is fully loaded.