text.skipToContent text.skipToNavigation

Bahco 26" E77 Premium Storage HUB Tool Trolleys with 9 Drawers


9 drawers heavy-duty tool trolley is based on a solid steel dual-walled case construction.The unique one DAAT-system ensures that only one drawer can be opened at a time avoiding any risk of tilting.Fully opening drawers with individual shock-protecting corner bumpers.The pivoting latching system avoids open the drawers unintentionally.Wheels with dual braking system secure the trolley solidly to the ground, preventing movement in any direction.Unrivalled customization possibilities thanks to perforated side panels and top specific design.Xpand accessories modular system available to provide the end-user the option of configurating the perfect workstation.Ultimate locking system with electronic access control available.Scratchproof powder coating outside and inside assures a high protection against rust

Article number 4X977787
Width 820
Height 976
Depth 510
Surface protection Other
Material Steel
Packed per 1

Specifications

Width 820
Height 976
Depth 510
Surface protection Other
Material Steel
Number of drawers 9
With brake Yes
With drawers Yes
Brand Bahco
Weight per piece (g) 88500
Commodity code

Description

9 drawers heavy-duty tool trolley is based on a solid steel dual-walled case construction.The unique one DAAT-system ensures that only one drawer can be opened at a time avoiding any risk of tilting.Fully opening drawers with individual shock-protecting corner bumpers.The pivoting latching system avoids open the drawers unintentionally.Wheels with dual braking system secure the trolley solidly to the ground, preventing movement in any direction.Unrivalled customization possibilities thanks to perforated side panels and top specific design.Xpand accessories modular system available to provide the end-user the option of configurating the perfect workstation.Ultimate locking system with electronic access control available.Scratchproof powder coating outside and inside assures a high protection against rust

Article numbers

Article number 4X977787
EAN 7314150350940
UBB 500697006855
UNSPSC 27110000
Manufacturer article nr  1477K9
Do not close this page. This message will disappear, when the page is fully loaded.