text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Bahco 26" E77 Premium Storage HUB Tool Trolleys with 7 Drawers


7 drawers heavy-duty tool trolley is based on a solid steel dual-walled case construction.The unique one DAAT-system ensures that only one drawer can be opened at a time avoiding any risk of tilting.Fully opening drawers with individual shock-protecting corner bumpers.The pivoting latching system avoids open the drawers unintentionally.Wheels with dual braking system secure the trolley solidly to the ground, preventing movement in any direction.Unrivalled customization possibilities thanks to perforated side panels and top specific design.Xpand accessories modular system available to provide the end-user the option of configurating the perfect workstation.Ultimate locking system with electronic access control available.Scratchproof powder coating outside and inside assures a high protection against rust

Article number 5R787381
Width 820
Height 976
Depth 510
Material Steel
Number of drawers 7
Packed per 1

Specifications

Width 820
Height 976
Depth 510
Material Steel
Number of drawers 7
With brake Yes
Brand Bahco
Weight per piece (g) 90000
Commodity code

Description

7 drawers heavy-duty tool trolley is based on a solid steel dual-walled case construction.The unique one DAAT-system ensures that only one drawer can be opened at a time avoiding any risk of tilting.Fully opening drawers with individual shock-protecting corner bumpers.The pivoting latching system avoids open the drawers unintentionally.Wheels with dual braking system secure the trolley solidly to the ground, preventing movement in any direction.Unrivalled customization possibilities thanks to perforated side panels and top specific design.Xpand accessories modular system available to provide the end-user the option of configurating the perfect workstation.Ultimate locking system with electronic access control available.Scratchproof powder coating outside and inside assures a high protection against rust

Article numbers

Article number 5R787381
EAN 7314150351145
UBB 500697006020
UNSPSC 27110000
Manufacturer article nr  1477K7GREY
Do not close this page. This message will disappear, when the page is fully loaded.