text.skipToContent text.skipToNavigation

Bahco 26" E72 Storage HUB Tool Trolleys with 7 Drawers


7 drawers heavy-duty tool trolley is based on a solid steel dual-walled case construction.Fully opening drawers equipped with ball-bearing sliders that glide very smoothly and have a capacity up to 30 kg.Rubber wheels ensure maximum stability, making the trolley easy to manoeuvre, even on irregular surfaces.Perforated side panels allow end-user add different Xpand accesories.Strong and secure round locking system protects the tool trolley against theft.Scratchproof powder coating outside and inside assures a high protection against rust.Shock protecting corner bumpers minimise the chance of injuries and damage to surrounding objects.Dual-walled case ensures that the drawers always open after a collision damages the outside wall.A wide range of Fit&Go ready-to-use foam inlays with tools is available

Article number 0P427685
Width 782
Height 952
Depth 510
Material Steel
Type of tyres Full rubber
Packed per 1

Specifications

Width 782
Height 952
Depth 510
Material Steel
Type of tyres Full rubber
Number of drawers 7
With brake No
Brand Bahco
Weight per piece (g) 74200
Commodity code

Description

7 drawers heavy-duty tool trolley is based on a solid steel dual-walled case construction.Fully opening drawers equipped with ball-bearing sliders that glide very smoothly and have a capacity up to 30 kg.Rubber wheels ensure maximum stability, making the trolley easy to manoeuvre, even on irregular surfaces.Perforated side panels allow end-user add different Xpand accesories.Strong and secure round locking system protects the tool trolley against theft.Scratchproof powder coating outside and inside assures a high protection against rust.Shock protecting corner bumpers minimise the chance of injuries and damage to surrounding objects.Dual-walled case ensures that the drawers always open after a collision damages the outside wall.A wide range of Fit&Go ready-to-use foam inlays with tools is available

Article numbers

Article number 0P427685
EAN 7314150349548
UBB 500696991925
UNSPSC 27110000
Manufacturer article nr  1472K7BLACK
Do not close this page. This message will disappear, when the page is fully loaded.