text.skipToContent text.skipToNavigation

Bahco 26" Classic C85 Top Chests with 4 Drawers


Top Chest with 4 drawers for C75 trolleys.Adds extra storage capacity.Safe and smart Lock&Go system prevents the drawers from opening when the tool trolley moves.Double-walled reinforced frame with extra welding points.Anti-theft round locking system.Scratchproof powder coating.Available in different colours..Add a variety of accessories to the side panels

Article number 5V249737
Width 677
Height 417
Depth 500
Lockable Yes
Material Other
Packed per 1

Specifications

Width 677
Height 417
Depth 500
Lockable Yes
Material Other
Number of drawers 4
With rear wall No
Brand Bahco
Weight per piece (g) 57400
Commodity code

Description

Top Chest with 4 drawers for C75 trolleys.Adds extra storage capacity.Safe and smart Lock&Go system prevents the drawers from opening when the tool trolley moves.Double-walled reinforced frame with extra welding points.Anti-theft round locking system.Scratchproof powder coating.Available in different colours..Add a variety of accessories to the side panels

Article numbers

Article number 5V249737
EAN 7314150349937
UBB 500697014024
UNSPSC 27110000
Manufacturer article nr  1485K4RED
Do not close this page. This message will disappear, when the page is fully loaded.