text.skipToContent text.skipToNavigation

Bahco 1/4" Square Drive Deep Sockets with Metric Hex Profile


1/4" deep length sockets hexagonal.Metric sizes, thin-walled.Sockets are applicable to nuts and bolts used in the aerospace industry.Not suitable for machine operation.High-performance alloy steel.Knurled area for better grip.Applicable to nuts and bolts used in the aerospace industry.Dynamic-Drive™ Profile to protect the nuts, screws and tools from unnecessary wear and damage.Standards: ISO 2725-1/1174-1, DIN 3120

Article number 9R768336
Wrench width (mm) 10
Length (m) 50.6
Isolation protection 1000 V No
Double hex insert No
With joint No
Packed per 1

Specifications

Wrench width (mm) 10
Length (m) 50.6
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 22.4
VDE tested No
Brand Bahco
Weight per piece (g) 45
Commodity code

Description

1/4" deep length sockets hexagonal.Metric sizes, thin-walled.Sockets are applicable to nuts and bolts used in the aerospace industry.Not suitable for machine operation.High-performance alloy steel.Knurled area for better grip.Applicable to nuts and bolts used in the aerospace industry.Dynamic-Drive™ Profile to protect the nuts, screws and tools from unnecessary wear and damage.Standards: ISO 2725-1/1174-1, DIN 3120

Article numbers

Article number 9R768336
EAN 7314150360147
UBB 500696845097
UNSPSC 27110000
Manufacturer article nr  A6800SM-10
Do not close this page. This message will disappear, when the page is fully loaded.