text.skipToContent text.skipToNavigation

As-Schwabe CEE combi socket 16 A 400 V connector position 6 h IP44


Article number 7E382353
Material housing Plastic
CEE socket outlet 16 A 1x16A5p400V
Handling Wall mounting
Type of mains connection CEE 16 A
Number of poles mains connection 5
Brand As-schwabe
Weight per piece (g) 400
Packed per 1

Specifications

Material housing Plastic
CEE socket outlet 16 A 1x16A5p400V
Handling Wall mounting
Type of mains connection CEE 16 A
Number of poles mains connection 5
Brand As-schwabe
Weight per piece (g) 400
Commodity code

Article numbers

Article number 7E382353
EAN 4011160604379
UBB 500583051817
UNSPSC 39121402
Manufacturer article nr  60437
Do not close this page. This message will disappear, when the page is fully loaded.