text.skipToContent text.skipToNavigation

Allit Semi-open storage bins ProfiPlus L500xW310xH200 mm PP grey stackable


Article number 8W412423
Brand Allit
Height (mm) 3
Size 5
Weight per piece (g) 985
Width (mm) 3
Commodity code
Packed per 1

Specifications

Brand Allit
Height (mm) 3
Size 5
Weight per piece (g) 985
Width (mm) 3
Commodity code

Article numbers

Article number 8W412423
EAN 4005187562774
UBB 500733436397
UNSPSC 24102103
Manufacturer article nr  456277
Do not close this page. This message will disappear, when the page is fully loaded.