text.skipToContent text.skipToNavigation

Allit Semi-open storage bins ProfiPlus L355xW205xH150 mm PP grey stackable


Article number 7U631033
Brand Allit
Height (mm) 3
Size 4
Weight per piece (g) 390
Width (mm) 3
Commodity code
Packed per 1

Specifications

Brand Allit
Height (mm) 3
Size 4
Weight per piece (g) 390
Width (mm) 3
Commodity code

Article numbers

Article number 7U631033
EAN 4005187562736
UBB 500733399918
UNSPSC 24102103
Manufacturer article nr  456273
Do not close this page. This message will disappear, when the page is fully loaded.