text.skipToContent text.skipToNavigation

Allit Semi-open storage bins ProfiPlus L235xW150xH125 mm PP blue stackable


Article number 3U022570
Brand Allit
Height (mm) 3
Size 3
Weight per piece (g) 185
Width (mm) 3
Commodity code
Packed per 1

Specifications

Brand Allit
Height (mm) 3
Size 3
Weight per piece (g) 185
Width (mm) 3
Commodity code

Article numbers

Article number 3U022570
EAN 4005187562675
UBB 500733252711
UNSPSC 24102103
Manufacturer article nr  456267
Do not close this page. This message will disappear, when the page is fully loaded.