text.skipToContent text.skipToNavigation

Gedore K 64 75 Impact Socket 75mm Hex 41mm Depth 2-1/2" Square Drive Steel Gun Metal 125mm


Machine-operated, suitable for all standard electric and air tools, Square drive as per DIN 3121 - H 63, ISO 1174, GEDORE special steel, gun-metal finish, * not standardised, * not standardised

Article number
Wrench width (mm) 75
Length (mm) 140
Isolation protection 1000 V No
Connection size Other
Magnetic No
Packed per 1

Specifications

Wrench width (mm) 75
Length (mm) 140
Isolation protection 1000 V No
Connection size Other
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 41
For impact screwdriver Yes
VDE tested No
Brand Gedore
Weight per piece (g) 7600
Commodity code
Model K 64 75
Type Impact Socket

Description

Machine-operated, suitable for all standard electric and air tools, Square drive as per DIN 3121 - H 63, ISO 1174, GEDORE special steel, gun-metal finish, * not standardised, * not standardised

Article numbers

Article number G2355.750.001
EAN 4010886637135
UBB 203120540810
UNSPSC 27111704
Manufacturer article nr  6371300

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.