text.skipToContent text.skipToNavigation

Action 1/2X21.5 Wheel Lug Nut Remover sckt


Article number DO69782093ACT
L (mm)
Wrench width (mm) 21.5
Length (m) 38
Isolation protection 1000 V No
Connection size 1/2
Double hex insert No
With joint No
Packed per 1

Specifications

L (mm) 38
Wrench width (mm) 21.5
Length (m) 38
Isolation protection 1000 V No
Connection size 1/2
Double hex insert No
With joint No
Wrench depth (mm) 22
VDE tested No
Brand Action
D1 28.5
D2 28.5
Weight per piece (g) 111.3
Commodity code
Type R

Article numbers

Article number DO69782093ACT
EAN 8717981132614
UBB 500618987845
UNSPSC 27111704
Manufacturer article nr  DO69782093
Do not close this page. This message will disappear, when the page is fully loaded.