text.skipToContent text.skipToNavigation

Yokota Bronze sump pump


Article number YP-18YOK
Width 189
Height 250
Length (m) 525
Max. operating pressure (psi) 87.02
Device side air inlet Other
Required air volume 33
Pumping height 25
Packed per 1

Specifications

Width 189
Height 250
Length (m) 525
Max. operating pressure (psi) 87.02
Device side air inlet Other
Required air volume 33
Pumping height 25
Brand Yokota
Weight per piece (g) 19000
Commodity code
Model 316
Type BH_NF_inh_03_EN

Article numbers

Article number YP-18YOK
EAN 8717981162185
UBB 500619105892
UNSPSC 26141806
Manufacturer article nr  YP-18
Do not close this page. This message will disappear, when the page is fully loaded.