text.skipToContent text.skipToNavigation

Wera 950 SPKL L-key Multicolour, Imperial, 5/64" x 101 mm


Wera L-keys with finger-protecting plastic sleeves for imperial socket head screws. This means they are ergonomic and pleasant to grip even in cold temperatures. The Hex Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. The ballpoint on the long arm allows dependable working even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. Laser-engraved and thereby wear-resistant size markings on the L-keys for rapid accessing.

Article number 6T038371
Total length (mm)
Design Hook
Insulated No
Isolation protection 1000 V No
Anti-theft model No
Packed per 1

Specifications

Total length (mm) 101
Design Hook
Insulated No
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 101
With peg No
With hole No
Wrench width (inch) 5/64 inch
With ball head Yes
Length short leg (mm) 16
VDE tested No
Brand Wera
Commodity code
Model 950 SPKL

Description

Wera L-keys with finger-protecting plastic sleeves for imperial socket head screws. This means they are ergonomic and pleasant to grip even in cold temperatures. The Hex Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. The ballpoint on the long arm allows dependable working even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. Laser-engraved and thereby wear-resistant size markings on the L-keys for rapid accessing.

Article numbers

Article number 6T038371
EAN 4013288182500
UBB 500643310807
UNSPSC 27111710
Manufacturer article nr  05022630001
Do not close this page. This message will disappear, when the page is fully loaded.