text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Wera 950 PKL BM L-key, metric, BlackLaser, 10 x 219 mm


High quality L-keys for hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The ball-end on the long arm allows for reliable working even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Article number 9Q070301
Wrench width (mm)
Total length (mm)
Design Hook
Insulated No
Isolation protection 1000 V No
Packed per 10
Full Box only

Specifications

Wrench width (mm) 10
Total length (mm) 219
Design Hook
Insulated No
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 219
With peg No
With hole No
With ball head Yes
Length short leg (mm) 40
VDE tested No
Brand Wera
Commodity code
Model 950 PKL BM

Description

High quality L-keys for hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The ball-end on the long arm allows for reliable working even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Article numbers

Article number 9Q070301
EAN 4013288095077
UBB 500643532822
UNSPSC 27111710
Manufacturer article nr  05027109001
Do not close this page. This message will disappear, when the page is fully loaded.