text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Wera 8790 HMC HF Zyklop socket with 1/2" drive with holding function, 19 x 37 mm


Zyklop socket with 1/2" drive and holding function for extremely convenient screwdriving with reduced risk of losing the screw when addressing the workpiece. Take it easy Tool Finder with colour coding according to size - for simple and rapid accessing of the required tool.

Article number 9T367677
Surface protection Other
Wrench width (mm) 19
Length (mm) 37
Isolation protection 1000 V No
Connection size 1/2 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 19
Length (mm) 37
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Double hex insert No
With joint No
For impact screwdriver No
VDE tested No
Brand Wera
Commodity code
Type Zyklop Socket

Description

Zyklop socket with 1/2" drive and holding function for extremely convenient screwdriving with reduced risk of losing the screw when addressing the workpiece. Take it easy Tool Finder with colour coding according to size - for simple and rapid accessing of the required tool.

Article numbers

Article number 9T367677
EAN 4013288181084
UBB 500643609802
UNSPSC 31161507
Manufacturer article nr  05003739001
Do not close this page. This message will disappear, when the page is fully loaded.