text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Wera 8700 A FL Slotted screws Zyklop bit socket, 1/4" drive, 1 x 5.5 x 28 mm


Bit socket with 1/4" drive. Take it easy Tool Finder with colour coding according to size - for simple and rapid accessing of the required tool.

Article number 1K688284
Total length (mm) 28
Diameter 11
Blade length (mm) 11
Blade width (mm) 5.5
Blade thickness (mm) 1
Packed per 1

Specifications

Total length (mm) 28
Diameter 11
Blade length (mm) 11
Blade width (mm) 5.5
Blade thickness (mm) 1
Connection size 1/4 inch
Connection size (mm) 6.35
Brand Wera
Commodity code
Model 8700 A FL
Type Zyklop Bit Socket

Description

Bit socket with 1/4" drive. Take it easy Tool Finder with colour coding according to size - for simple and rapid accessing of the required tool.

Article numbers

Article number 1K688284
EAN 4013288187321
UBB 500678967091
UNSPSC 27110000
Manufacturer article nr  05003321001
Do not close this page. This message will disappear, when the page is fully loaded.