text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Wera 867/2 Z TORX® bits, TX 25 x 35 mm


High quality bits for recessed TORX® screws. Tough viscous for universal use. 5/16" hexagon, suitable for holders as per DIN ISO 1173-D 8.

Article number 81585.025.035
Size bit (mm)
Screwing system Other
Total length (mm) 35
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 25
Screwing system Other
Total length (mm) 35
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 5/16 inch
Ball locking No
With hole No
Two-sided No
Brand Wera
Weight per piece (g) 15.2
Commodity code
Model 867/2 Z TORX
Type Screwdriver Bit

Description

High quality bits for recessed TORX® screws. Tough viscous for universal use. 5/16" hexagon, suitable for holders as per DIN ISO 1173-D 8.

Article numbers

Article number 81585.025.035
EAN 4013288016102
UBB 425232070192
UNSPSC 31161507
Manufacturer article nr  05066900001
Do not close this page. This message will disappear, when the page is fully loaded.