text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Wera 855/1 Z bits, PZ 4 x 32 mm


Premium bits for Pozidriv screws. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 81263.104.032
Size bit (mm)
Screwing system Other
Total length (mm) 32
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 10
Full Box only

Specifications

Size bit (mm) 4
Screwing system Other
Total length (mm) 32
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Weight per piece (g) 19.7
Commodity code
Model 855/1 Z
Type Pozidriv Screwdriver Bit

Description

Premium bits for Pozidriv screws. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 81263.104.032
EAN 4013288014573
UBB 425232061936
UNSPSC 31161507
Manufacturer article nr  05056835001
Do not close this page. This message will disappear, when the page is fully loaded.