text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Wera 851/2 Z bits, PH 3 x 32 mm


Tough viscous Wera bits bits for Phillips screws and universal use. 5/16" hexagon, suitable for holders as per DIN ISO 1173-D 8.

Article number 81500.003.032
Size bit (mm)
Screwing system Other
Total length (mm) 32
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 10
Full Box only

Specifications

Size bit (mm) 3
Screwing system Other
Total length (mm) 32
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 5/16 inch
Ball locking No
With hole No
Connection size (mm) 4
Two-sided No
Type of cross head Other
Brand Wera
Weight per piece (g) 13.9
Commodity code
Model 851/2 Z
Type Phillips Screwdriver Bit

Description

Tough viscous Wera bits bits for Phillips screws and universal use. 5/16" hexagon, suitable for holders as per DIN ISO 1173-D 8.

Article numbers

Article number 81500.003.032
EAN 4013288013682
UBB 240232961062
UNSPSC 31161507
Manufacturer article nr  05057715001
Do not close this page. This message will disappear, when the page is fully loaded.