text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Wera 851/1 TZ SB bits, PH 1 x 25 mm, 2 pieces


Premium bits for Phillips screws. Torque peaks are cushioned by the torsion shape. Premature wear is avoided and the service life of the bit is increased. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 9J796722
Screwing system Other
Packaging Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 5
Full Box only

Specifications

Screwing system Other
Packaging Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Ball locking No
With hole No
Number of bits PH (crosshead) 2
Number of bits total 2
With magnetic holder No
Connection size (mm) 4
With bit ratchet No
Two-sided No
Type of cross head Other
With handgrip Yes
Brand Wera
Commodity code
Model 851/1 TZ SB

Description

Premium bits for Phillips screws. Torque peaks are cushioned by the torsion shape. Premature wear is avoided and the service life of the bit is increased. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 9J796722
EAN 4013288029249
UBB 500643378226
UNSPSC 31161507
Manufacturer article nr  05073323001
Do not close this page. This message will disappear, when the page is fully loaded.