text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Wera 840/2 Z Bits, 10 x 30 mm


Tough viscous Wera bits for hexagon socket screws for universal use. Hex-Plus offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. 5/16" hexagon, suitable for holders as per DIN ISO 1173-D 8.

Article number 81455.100.030
Size bit (mm)
Screwing system Other
Total length (mm) 30
Connection size 5/16 inch
Brand Wera
Packed per 1

Specifications

Size bit (mm) 10
Screwing system Other
Total length (mm) 30
Connection size 5/16 inch
Brand Wera
Weight per piece (g) 20.4
Commodity code
Model 840/2 Z
Type Hex Screwdriver Bit

Description

Tough viscous Wera bits for hexagon socket screws for universal use. Hex-Plus offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. 5/16" hexagon, suitable for holders as per DIN ISO 1173-D 8.

Article numbers

Article number 81455.100.030
EAN 4013288012807
UBB 203232902452
UNSPSC 31161507
Manufacturer article nr  05057530001
Do not close this page. This message will disappear, when the page is fully loaded.