text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Wera 355 PZ Screwdriver for Pozidriv screws, PZ 4 x 200 mm


High quality Kraftform Plus screwdriver by Wera. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer for fast and low-fatigue working. Take it easy tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool. The hexagonal non-roll feature prevents any rolling away at the workplace.

Article number 7F640960
Blade length (mm)
Design Right
Screwing system Pozidriv PZ
Insulated No
Size 4
Packed per 1

Specifications

Blade length (mm) 200
Design Right
Screwing system Pozidriv PZ
Insulated No
Size 4
Total length (mm) 312
Antimagnetic No
Isolation protection 1000 V No
Clamp feature No
Precision model Yes
Low spark model No
Material handle Other
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 10
Square drive/hexagon drive over the whole blade No
Blade material Other
Cap rotatable No
Surface protection blade Other
Continuous blade No
With anti-roll protection Yes
With striking cap No
VDE tested No
Brand Wera
Commodity code
Model 355
Type Pozidriv Screwdriver

Description

High quality Kraftform Plus screwdriver by Wera. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer for fast and low-fatigue working. Take it easy tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool. The hexagonal non-roll feature prevents any rolling away at the workplace.

Article numbers

Article number 7F640960
EAN 4013288004086
UBB 500643199291
UNSPSC 27111701
Manufacturer article nr  05009325001
Do not close this page. This message will disappear, when the page is fully loaded.