text.skipToContent text.skipToNavigation

Wera 3368 Screwdriver for square socket screws, stainless, # 2 x 100 mm


High quality Kraftform Plus screwdriver out of stainless steel. The stainless tools from Wera are vacuum ice-hardened and have the hardness and strength needed for screw connections. They can be used for industrial application without hesitation. Multi-component Kraftform handle for fast and low-fatigue working. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace. Handle markings for simplified finding and sorting of the tools.

Article number 4H529171
Insulated No
Isolation protection 1000 V No
Blade length (mm) 100
Blade width (mm) 2
VDE tested No
Packed per 1

Specifications

Insulated No
Isolation protection 1000 V No
Blade length (mm) 100
Blade width (mm) 2
VDE tested No
Brand Wera

Description

High quality Kraftform Plus screwdriver out of stainless steel. The stainless tools from Wera are vacuum ice-hardened and have the hardness and strength needed for screw connections. They can be used for industrial application without hesitation. Multi-component Kraftform handle for fast and low-fatigue working. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace. Handle markings for simplified finding and sorting of the tools.

Article numbers

Article number 4H529171
EAN 4013288114167
UBB 500643264459
UNSPSC 27111701
Manufacturer article nr  05032071002
Do not close this page. This message will disappear, when the page is fully loaded.