text.skipToContent text.skipToNavigation

Toku Rock Drill (R19 14.8H)


This Toku Rockdrill is suitable for use in timeconsuming jobs. It has a high hitting energy level. To be considered in construction and renovation industry. Characteristics: * Ergonomical design, well balanced * Compact quality tool * Suits both left-and right-handers.

Article number TH-5STOK
Stroke (mm) 31
Machine weight (kg) 5.8
Max. operation pressure (bar) 6.3
Sound power level 112
Max. single-blow energy (J) 17
Packed per 1

Specifications

Stroke (mm) 31
Machine weight (kg) 5.8
Max. operation pressure (bar) 6.3
Sound power level 112
Max. single-blow energy (J) 17
Impacts (1/min) 3400
Vibrations (m/s²) 24
Device side air inlet Other
Max. sound pressure level 101
Required air volume 14
Sound uncertainty (dB(A)) 3
Brand Toku
Weight per piece (g) 6090
Commodity code

Description

This Toku Rockdrill is suitable for use in timeconsuming jobs. It has a high hitting energy level. To be considered in construction and renovation industry. Characteristics: * Ergonomical design, well balanced * Compact quality tool * Suits both left-and right-handers.

Article numbers

Article number TH-5STOK
EAN 8717981064700
UBB 500619088312
UNSPSC 27111602
Manufacturer article nr  TH-5S
Do not close this page. This message will disappear, when the page is fully loaded.