text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Stahlwille 733/10 Ratchet Attachment 18mm Nickel Chrome Plated 48mm


For square drive torque wrenchesFixation by pin lockChromium over nickel, durable and chip-proof finishDrop-forged, hardened and cooled in oil bathExtremely resilient, exceptionally durable

Article number G0666.180.001
Wrench width (mm)
Total length (mm)
Design Open ring end fitting
Connection size 9x12 mm
Rectangular mounting Yes
Packed per 1

Specifications

Wrench width (mm) 18
Total length (mm) 48
Design Open ring end fitting
Connection size 9x12 mm
Rectangular mounting Yes
Brand Stahlwille
Weight per piece (g) 75
Commodity code
Type Ratchet Attachment

Description

For square drive torque wrenchesFixation by pin lockChromium over nickel, durable and chip-proof finishDrop-forged, hardened and cooled in oil bathExtremely resilient, exceptionally durable

Article numbers

Article number G0666.180.001
EAN 4018754034413
UBB 203125075002
UNSPSC 27111715
Manufacturer article nr  58231018
Do not close this page. This message will disappear, when the page is fully loaded.