text.skipToContent text.skipToNavigation

Stahlwille 7370 Plug-In Adapter for 9 x 12mm Insert Tool 55mm


for using insert tools with an outer square drive of 14 x 18 mm on torque wrenches with an internal square drive of 9 x 12 mmCaution! Modified settings on torque wrench

Artículo No. G0658.000.010
Design Square fitting
Type of accessories/components Other
Total length (mm) 55
Connection size 9x12 mm
Accessories Yes
Embalado por 1

Especificaciones

Design Square fitting
Type of accessories/components Other
Total length (mm) 55
Connection size 9x12 mm
Accessories Yes
Part No
Rectangular mounting Yes
Brand Stahlwille
Weight per piece (g) 114
Commodity code 8466103800
Type Plug-In Adapter

Descripción

for using insert tools with an outer square drive of 14 x 18 mm on torque wrenches with an internal square drive of 9 x 12 mmCaution! Modified settings on torque wrench

Números de artículo

Artículo No. G0658.000.010
EAN 4018754161034
UBB 500503931288
UNSPSC 27111715
Artículo del fabricante nr 58290010
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.