text.skipToContent text.skipToNavigation

Red Rooster Air Chainsaw


This Red Rooster chain-saw is suitable for heavy industrial use. The design has special attention to the operational safety of this air-tool. The saw has an integrated chain-brake, that avoids injury to the operator when the saw stalls.. This brake stops the chain within 0.2 seconds. Characteristics: • Handgrip in isolating rubber cover • The tool can be used in a wet environment • Safety starter • 14" sawblade

Article number RRI-8560RE
Diameter
Height 20
Length (m) 650
Max. operation pressure (bar) 6.3
Sound power level 113.4
Packed per 1

Specifications

Diameter 19 mm
Height 20
Length (m) 650
Max. operation pressure (bar) 6.3
Sound power level 113.4
Tool insertion 3/4 inch
Sword length (mm) 355
Utilizable length of cut (mm) 340
Vibrations (m/s²) < 2.5
Weight without battery-pack (kg) 7.6
Device side air inlet BSP 3/4
Max. sound pressure level 98.4
Sound uncertainty (dB(A)) 4
Sound standard ISO 15744
Brand Red Rooster
Wattage 1.5
Weight per piece (g) 7600
Commodity code

Description

This Red Rooster chain-saw is suitable for heavy industrial use. The design has special attention to the operational safety of this air-tool. The saw has an integrated chain-brake, that avoids injury to the operator when the saw stalls.. This brake stops the chain within 0.2 seconds. Characteristics: • Handgrip in isolating rubber cover • The tool can be used in a wet environment • Safety starter • 14" sawblade

Article numbers

Article number RRI-8560RE
EAN 8717981199716
UBB 500619079089
UNSPSC 27111508
Manufacturer article nr  RRI-8560
Do not close this page. This message will disappear, when the page is fully loaded.