text.skipToContent text.skipToNavigation

OXXA® M-Grip 11-540, green/yellow, 7


Article number
Glove size
Show all sizes
Colour Multi-coloured
Design 5-finger
Quality class Other
Material Polyester/cotton/latex
Type of delivery Pair
Long version No
Packed per 12
Full Box only

Specifications

Glove size 7
Colour Multi-coloured
Design 5-finger
Quality class Other
Material Polyester/cotton/latex
Type of delivery Pair
Long version No
With anti-slip layer No
Surface finishing Other
Protection against mechanical risk Yes
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand OXXA Essential
Weight per piece (g) 97
Commodity code
Model M-Grip
Safety 3242
Type Safety Gloves

Article numbers

Article number 5U426763
EAN 8718249003301
UBB 500513785997
UNSPSC 46181504
Manufacturer article nr  11154007

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.