Applications General steel applications, especially designed for components during critical missions in air, at sea or in tough terrain. Material standard EN 1.7182 Corrosion resistance Minimum 1,000 hours in salt spray test (according to ISO 9227) Hardening Through hardened Washer hardness ≥ 465HV1 Coating Basecoat Delta Protekt® KL100, Topcoat Delta Seal GZ Black Bolt grades Up to 12.9 Temperature range -50°C to 200°C Laser marking type code Traceable batch number and type code flZn
Applications
General steel applications, especially designed for components during critical missions in air, at sea or in tough terrain.
Material standard
EN 1.7182
Corrosion resistance
Minimum 1,000 hours in salt spray test (according to ISO 9227)
Hardening
Through hardened
Washer hardness
≥ 465HV1
Coating
Basecoat Delta Protekt® KL100, Topcoat Delta Seal GZ Black
Bolt grades
Up to 12.9
Temperature range
-50°C to 200°C
Laser marking type code
Traceable batch number and type code flZn