text.skipToContent text.skipToNavigation

Motip Multi Foam Cleaner 500mL Transparent


Article number 6A487924
Application range Other
Volume (ml) 500
Combustible No
Lead free No
Chromate free No
Fast drying No
Paintable No
Packed per 1

Specifications

Application range Other
Volume (ml) 500
Combustible No
Lead free No
Chromate free No
Fast drying No
Paintable No
Brand Motip
Weight per piece (g) 556
Commodity code
Type Multi Foam Cleaner

Article numbers

Article number 6A487924
EAN 8711347225866
UBB 500634264104
UNSPSC 27110000
Manufacturer article nr  090511
Do not close this page. This message will disappear, when the page is fully loaded.