text.skipToContent text.skipToNavigation

Milwaukee M18 MDTL Multi-Directional Task Light


Article number 0W518872
Degree of protection (IP) IP20
Battery type Lithium-ions
With batteries No
Brand Milwaukee
Voltage (V) 18
Weight per piece (g) 3750
Commodity code
Packed per 1

Specifications

Degree of protection (IP) IP20
Battery type Lithium-ions
With batteries No
Brand Milwaukee
Voltage (V) 18
Weight per piece (g) 3750
Commodity code

Article numbers

Article number 0W518872
EAN 4058546513092
UBB 500733934029
UNSPSC 39120000
Manufacturer article nr  4933498149
Do not close this page. This message will disappear, when the page is fully loaded.