text.skipToContent
text.skipToNavigation
911234659
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgia
Franţa
Germany
Italy
Olanda
Polonia
Portugalia
Regatul Unit
Republica Cehă
România
Slovacia
Spania
Ungaria
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Dutch
English
Lustrui
Engleză
Portuguese
English
Româna
Engleză
Slovacă
Engleză
Spanish
English
Maghiară
Engleză
English
Simplified Chinese
German
English
Italian
English
Country
Belgia
Franţa
Germany
Italy
Olanda
Polonia
Portugalia
Regatul Unit
Republica Cehă
România
Slovacia
Spania
Ungaria
Other
Fabory Group
Europa
中国中国
Language
Olandeză
Franceza
Engleză
Engleză
Franceza
Germana
Spaniolă
Italiană
Franceza
Engleză
Olandeză
Engleză
Lustrui
Engleză
Portugheză
Engleză
Engleză
Ceh
Engleză
Româna
Engleză
Slovacă
Engleză
Spaniolă
Engleză
Maghiară
Engleză
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Partner brands
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Nipples
All categories
Apparecchiature per saldatura, brasatura e gas
Attrezzi a pressione aria
Attrezzi elettrici
Attrezzi manuali
Automotori e flotta
Brands
Elementi di fissaggio
Grinding & sanding
Idraulica, aria compressa e impianti idraulici
Mecanizado
Movimentazione materiali e stoccaggio
Prodotti chimici e nastri
Prodotti di sicurezza
Pulizie
Rifornimenti elettrici
Quick Search
X
Search
Reset
Home
Hydraulics, Pneumatics & Piping (ferrous & non-ferrous)
Piping (ferrous & non-ferrous)
Nipples
4P419050
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Karasto Hose piece GEKA SK brass hose size 13 mm Euro slot hanger
Add to catalogue
Previous
Next
/ price per 
-
incl. VAT
Article number
4P419050
Rotatable
No
Material
Brass
Hinge adjustable
No
Right-angled
No
Material sealing
NBR (nitrile rubber)
With safety collar
No
Diameter, hose connector (mm)
13
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Related products
Specifications
Rotatable
No
Material
Brass
Hinge adjustable
No
Right-angled
No
Material sealing
NBR (nitrile rubber)
With safety collar
No
Diameter, hose connector (mm)
13
Lug distance
40 mm
With locking hole
No
Brand
Karasto
Commodity code
74190
Download as PDF
Print
Article numbers
Article number
4P419050
EAN
4015933024012
UBB
500582172044
UNSPSC
40141734
Manufacturer article nr
08.0101.9
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering