text.skipToContent text.skipToNavigation

Honeywell RD40 Aluminum Filter for Hg P3 Full Facemask


Article number 3I873737
Connection type Thread
Construction type Cartridge
Material housing Metal
Protects against particulates Yes
Protects against organic vapour Yes
Protects against acid gas No
Protects against ammonia No
Packed per 1

Specifications

Connection type Thread
Construction type Cartridge
Material housing Metal
Protects against particulates Yes
Protects against organic vapour Yes
Protects against acid gas No
Protects against ammonia No
Protects against methylamine No
Protects against formaldehyde No
Protects against mercury No
Protects against chlorine No
Protects against hydrogen chloride No
Protects against sulfur dioxide No
Protects against hydrogen sulfide No
Protects against hydrogen fluoride No
Protects against chlorine dioxide No
Standard thread Rd 40 standard round thread (EN 148-1)
Brand Honeywell
Commodity code
Type Aluminum Filter

Article numbers

Article number 3I873737
EAN 3603837841401
UBB 500680054664
UNSPSC 46180000
Manufacturer article nr  1784140
Do not close this page. This message will disappear, when the page is fully loaded.