text.skipToContent text.skipToNavigation

Gedore Socket


Article number 9R428770
Diameter 24
Length (m) 100
Isolation protection 1000 V No
Blade length (mm) 62
Dimension (mm) 24
Connection size (mm) 12.5
VDE tested No
Packed per 1

Specifications

Diameter 24
Length (m) 100
Isolation protection 1000 V No
Blade length (mm) 62
Dimension (mm) 24
Connection size (mm) 12.5
VDE tested No
Brand Gedore
Weight per piece (g) 190
Commodity code

Article numbers

Article number 9R428770
EAN 4060833003827
UBB 500694895789
UNSPSC 27110000
Manufacturer article nr  3300382
Do not close this page. This message will disappear, when the page is fully loaded.