text.skipToContent text.skipToNavigation

Gedore Socket


Article number 8X575218
Diameter 12
Length (m) 37
Isolation protection 1000 V No
Blade length (mm) 15
Dimension (mm) 12
Connection size (mm) 6.3
VDE tested No
Packed per 1

Specifications

Diameter 12
Length (m) 37
Isolation protection 1000 V No
Blade length (mm) 15
Dimension (mm) 12
Connection size (mm) 6.3
VDE tested No
Brand Gedore
Weight per piece (g) 15
Commodity code

Article numbers

Article number 8X575218
EAN 4060833001267
UBB 500694869396
UNSPSC 27110000
Manufacturer article nr  3300126
Do not close this page. This message will disappear, when the page is fully loaded.