text.skipToContent text.skipToNavigation

Gedore Socket


Article number 8M787044
Diameter 22
Length (m) 55
Isolation protection 1000 V No
Blade length (mm) 17
Dimension (mm) 22
Connection size (mm) 12.5
VDE tested No
Packed per 1

Specifications

Diameter 22
Length (m) 55
Isolation protection 1000 V No
Blade length (mm) 17
Dimension (mm) 22
Connection size (mm) 12.5
VDE tested No
Brand Gedore
Weight per piece (g) 68
Commodity code

Article numbers

Article number 8M787044
EAN 4060833003612
UBB 500694892976
UNSPSC 27110000
Manufacturer article nr  3300361
Do not close this page. This message will disappear, when the page is fully loaded.