text.skipToContent text.skipToNavigation

Gedore Socket


Article number 8L880565
Total length (mm) 100
Diameter 22
Size (TX) 55
Blade length (mm) 62
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 155
Packed per 1

Specifications

Total length (mm) 100
Diameter 22
Size (TX) 55
Blade length (mm) 62
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 155
Commodity code

Article numbers

Article number 8L880565
EAN 4060833004572
UBB 500694905505
UNSPSC 27110000
Manufacturer article nr  3300457
Do not close this page. This message will disappear, when the page is fully loaded.