text.skipToContent text.skipToNavigation

Gedore Socket


Article number 8L194222
Wrench width (mm) 30
Length (m) 54
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Packed per 1

Specifications

Wrench width (mm) 30
Length (m) 54
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Weight per piece (g) 250
Commodity code

Article numbers

Article number 8L194222
EAN 4060833004978
UBB 500694908574
UNSPSC 27110000
Manufacturer article nr  3300497
Do not close this page. This message will disappear, when the page is fully loaded.