text.skipToContent text.skipToNavigation

Gedore Socket


Article number 8J288443
Total length (mm) 25
Diameter 13.2
Size (TX) 10
Connection size (mm) 6.3
Brand Gedore
Weight per piece (g) 15
Commodity code
Packed per 1

Specifications

Total length (mm) 25
Diameter 13.2
Size (TX) 10
Connection size (mm) 6.3
Brand Gedore
Weight per piece (g) 15
Commodity code

Article numbers

Article number 8J288443
EAN 4060833001069
UBB 500694865907
UNSPSC 27110000
Manufacturer article nr  3300106
Do not close this page. This message will disappear, when the page is fully loaded.