text.skipToContent text.skipToNavigation

Gedore Socket


Article number 8F622801
Wrench width (mm) 41
Length (m) 64
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Packed per 1

Specifications

Wrench width (mm) 41
Length (m) 64
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Weight per piece (g) 550
Commodity code

Article numbers

Article number 8F622801
EAN 4060833005036
UBB 500694909721
UNSPSC 27110000
Manufacturer article nr  3300503
Do not close this page. This message will disappear, when the page is fully loaded.