text.skipToContent text.skipToNavigation

Gedore Socket


Article number 7I969998
Total length (mm) 100
Diameter 22
Size (TX) 50
Blade length (mm) 62
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 120
Packed per 1

Specifications

Total length (mm) 100
Diameter 22
Size (TX) 50
Blade length (mm) 62
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 120
Commodity code

Article numbers

Article number 7I969998
EAN 4060833004565
UBB 500694905356
UNSPSC 27110000
Manufacturer article nr  3300456
Do not close this page. This message will disappear, when the page is fully loaded.