text.skipToContent text.skipToNavigation

Gedore Socket


Article number 7F603066
Total length (mm) 55
Diameter 22
Size (TX) 45
Blade length (mm) 17
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 66
Packed per 1

Specifications

Total length (mm) 55
Diameter 22
Size (TX) 45
Blade length (mm) 17
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 66
Commodity code

Article numbers

Article number 7F603066
EAN 4060833003964
UBB 500694897355
UNSPSC 27110000
Manufacturer article nr  3300396
Do not close this page. This message will disappear, when the page is fully loaded.