text.skipToContent text.skipToNavigation

Gedore Socket


Article number 7C912107
Total length (mm) 38
Diameter 22
Size (TX) 10
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 52
Commodity code
Packed per 1

Specifications

Total length (mm) 38
Diameter 22
Size (TX) 10
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 52
Commodity code

Article numbers

Article number 7C912107
EAN 4060833003490
UBB 500694890574
UNSPSC 27110000
Manufacturer article nr  3300349
Do not close this page. This message will disappear, when the page is fully loaded.